Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Windscreen/Window adhesive MS3
Windscreen/Window adhesive MS3 - 1
Windscreen/Window adhesive MS3 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen/Window adhesive MS3

Fast-hardening, high-modulus, non-conductive 1K MS-polymere windscreen adhesive
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
Suitable for replacement glazing within the passenger, commercial vehicle, and other elastic bonding application



Tested safety


1 hour drive-away time confirmed via crash testing and TÜV certificate pursuant to FMVSS212 (With 2 kingsize airbag, 48km/h speed).



UV & Weather Resistance



Primerless


On aluminium, stainless steel, galvanised steel, zinc, copper, brass, powder coated metal, most lacquered metal surfaces, glass, etc.



User-friendly


No isocyanates or solvents, short cutoff string



High Initial Tack



Non-conductive


Suitable for cars with antennas.

Notice

Test conducted under 20ºC and 50% R.H. This information is only a recommendation based on our experience. Preliminary testing required! For further information, contact consltor.